Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 8, 8 ft L, 6 in W, Nylon, Yellow
Mfr # WB2-906-8
Zoro # G6498834
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Sling Length 8 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WB2-906-8
- Zoro # G6498834
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 6 in |
Eye Length | 9 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 2, Sling Length 8 ft, Eye Length 10 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 36,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees 31,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 13 ft L, 2 in W, Nylon, Yellow (EEF4-902-13)
- ZORO SELECT Lag Bolts, 6in.L, 7/8in.W, 7/8in.H, Steel (29NH37)
- FLEMING SUPPLY Fleming Supply 12" Bungee Cords - 10 Pack (120896ZSS)
- WESCO Pallet Truck, 27" x 48", 5500 lb. Cap. (272748)
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 6 in W, Nylon, Yellow (WB2-906-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Black (EEF2-902CW-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF2-903-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow/Black (EET1-904CE-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 6 in W, Nylon, Yellow (EEF1-906-12)
- STREN-FLEX Web Sling, Flat Eye, 8 ft L, 12800 lb Cap. (EEF-2-902PHV)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 10 in W, Nylon, Yellow (WB1-910-8)
- Stren-Flex Web Slings