Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 8, 8 ft L, 6 in W, Nylon, Yellow
Mfr # WB1-906-8
Zoro # G6722134
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Sling Length 8 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WB1-906-8
- Zoro # G6722134
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 6 in |
Eye Length | 9 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 1, Sling Length 8 ft, Eye Length 10 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 19,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 9,600 lb, Basket Hitch Capacity @ 60 Degrees 16,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, TPR, 5 in Dia, 250 lb. (P12KS-RCP050K-12)
- ZORO SELECT Bungee Cord, Hook, 48 In.L, 3/8 In.D (4HXE1)
- METALTECH Scaffold Frame, Steel/Plastic 5,127 lb Load Capacity (M-MF6060PS)
- VESTIL Caster Rigid (16-132-801)
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 6 in W, Nylon, Yellow (WB1-906-3)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 6 in W, Nylon, Yellow (WB1-906-10)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 6 in W, Nylon, Yellow (WB1-906-6)
- STREN-FLEX Synthetic Web Sling, Type 2, 6 ft L, 4 in W, Nylon, Yellow (TTS2-904-6)
- STREN-FLEX Web Sling, Endless, 4 ft L, 12400 lb Cap. (EN1-902)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Yellow (EET3-904-20)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Silver (EE1801TTX10)
- Stren-Flex Slings