Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 8, 8 ft L, 10 in W, Nylon, Yellow
Mfr # WB1-910-8
Zoro # G6510226
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Sling Length 8 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WB1-910-8
- Zoro # G6510226
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 10 in |
Width | 10" |
Eye Length | 15 in |
Overall Width | 10 in |
Description
Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 1, Sling Length 8 ft, Eye Length 15 in, Overall Width 10 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 32,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 16,000 lb, Basket Hitch Capacity @ 60 Degrees 27,700 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Kngpls Plt Cstr, Swl, Phnlc, 8", 1400 lb, D (65-DUR-0820-S-9.5 OAH)
- CHAMPION POWER EQUIPMENT Winch Cover, for 2000-3000 Models (18030)
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ J-Hook & D-Ring (2615WHFDR)
- ZORO SELECT Plate Caster, 2800 lb. Ld Rating, PK4 (4406)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 10 in W, Nylon, Yellow (WB1-910-6)
- STREN-FLEX Synthetic Web Sling, Type 8, 12 ft L, 10 in W, Nylon, Yellow (WB1-910-12)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 10 in W, Nylon, Yellow (WB1-910-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 17 ft L, 2 in W, Nylon, Yellow (EEF2-902-17)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 8 in W, Nylon, Yellow (WB1-908-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET4-902-8)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EE1802NTX6)
- Stren-Flex Web Slings