Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 8, 20 ft L, 8 in W, Nylon, Yellow
Mfr # WB2-908-20
Zoro # G6564512
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Sling Length 20 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # WB2-908-20
- Zoro # G6564512
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 8 in |
Eye Length | 12 in |
Width | 8" |
Overall Width | 8 in |
Description
Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 2, Sling Length 20 ft, Eye Length 12 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 48,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 24,000 lb, Basket Hitch Capacity @ 60 Degrees 41,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-ACW)
- DAYTON Wire Rope Sleeve, 7/32 In, Copper, PK25 (2VJZ6)
- DURASHELF Leg Post 48 in. (L2048)
- TRI-ARC Mobile Step Stand, Aluminum, Ribbed, 24inW (WLAR001244)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 8 in W, Nylon, Yellow (WB2-908-8)
- STREN-FLEX Synthetic Web Sling, Type 8, 16 ft L, 8 in W, Nylon, Yellow (WB2-908-16)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 8 in W, Nylon, Yellow (WB2-908-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow/Black (EET1-904CE-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Black (EET2-901CW-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF3-903-12)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 1 in W, Polyester, Yellow (EE2801DTX20)
- Stren-Flex Slings