Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 8, 20 ft L, 8 in W, Nylon, Yellow
Mfr # WB1-908-20
Zoro # G6186451
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Sling Length 20 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WB1-908-20
- Zoro # G6186451
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 8 in |
Eye Length | 12 in |
Width | 8" |
Overall Width | 8 in |
Description
Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 1, Sling Length 20 ft, Eye Length 12 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 25,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,800 lb, Basket Hitch Capacity @ 60 Degrees 22,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5800.2003 Economy Snowmobile Dolly System - Black (5800.2003)
- CURT Black Cargo Straps w/S-Hooks, 16 ft., PK4 (83010)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (34TA55)
- VESTIL STEEL PIPE SAFETY BOLLARD GARAGE 24 X 3-1/2 IN BLACK (BOL-G-24-3.5)
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 8 in W, Nylon, Yellow (WB1-908-3)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 8 in W, Nylon, Yellow (WB1-908-4)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 8 in W, Nylon, Yellow (WB1-908-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 1 in W, Nylon, Yellow (EET4-901-9)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF2-902-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Gray (EET-1-902ME-06)
- LIFT-ALL Web Sling, Type 5, 20 ft L, 1 in W, Nylon, Yellow (EN1601NX20)
- Stren-Flex Web Slings