Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 8, 12 ft L, 8 in W, Nylon, Yellow
Mfr # WB1-908-12
Zoro # G7015233
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Sling Length 12 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # WB1-908-12
- Zoro # G7015233
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 8 in |
Width | 8" |
Eye Length | 12 in |
Overall Width | 8 in |
Description
Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 1, Sling Length 12 ft, Eye Length 12 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 25,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,800 lb, Basket Hitch Capacity @ 60 Degrees 22,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Airline-Style Track Filler Strip - 10' (ATFILLER10FT)
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-720-UPS)
- BALLYMORE 50 1/2 in H Steel Folding Rolling Ladder, 3 Steps, 350 lb Load Capacity (LS3247)
- SAFTCART Cylinder Trolley, 34 In. W, 2400 lb. (MDE-24)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 6 in W, Nylon, Yellow (EET3-906-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 18 ft L, 2 in W, Nylon, Yellow (EET2-902-18)
- STREN-FLEX Synthetic Web Sling, Type 1, 8 ft L, 4 in W, Nylon, Yellow (TCS1-904-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 7 ft L, 12 in W, Nylon, Yellow (EET4-912-7)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Gray (EEF-1-901ME-06)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Black (EEF1-901CW-8)
- VESTIL POLY YELLOW LIFT WEB SLING 1 IN X 4 FT (SLD-1-F-4-YL)
- Stren-Flex Web Slings