Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 8, 12 ft L, 16 in W, Nylon, Yellow
Mfr # WB1-916-12
Zoro # G6987364
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Sling Length 12 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WB1-916-12
- Zoro # G6987364
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 16 in |
Eye Length | 24 in |
Width | 16" |
Overall Width | 16 in |
Description
Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 1, Sling Length 12 ft, Eye Length 24 in, Overall Width 16 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 51,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 25,600 lb, Basket Hitch Capacity @ 60 Degrees 44,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI MNT Winch - Wolverine Viking (101515)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112242)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A6E10B4D3C1P6)
- HAMILTON Plate Caster, Rigid, 8000 lb., 8" Dia. (R-EPSD-84FVT)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 16 in W, Nylon, Yellow (WB1-916-6)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 16 in W, Nylon, Yellow (WB1-916-8)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 6 in W, Nylon, Yellow (WB1-906-6)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 8 in W, Nylon, Yellow (WB2-908-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 6 in W, Nylon, Yellow (EEF1-906-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Black (EEF2-904CW-12)
- ANCRA CARGO 2″ X 6′ 2-PLY TAPERED LOOP EYE-TO-EYE LIFTING SLING (20-EE2-9802X6)
- Stren-Flex Web Slings