Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 8, 12 ft L, 10 in W, Nylon, Yellow
Mfr # WB1-910-12
Zoro # G6514837
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Sling Length 12 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WB1-910-12
- Zoro # G6514837
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 10 in |
Eye Length | 15 in |
Width | 10" |
Overall Width | 10 in |
Description
Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 1, Sling Length 12 ft, Eye Length 15 in, Overall Width 10 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 32,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 16,000 lb, Basket Hitch Capacity @ 60 Degrees 27,700 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Hook, Clevis Grab 1/2 G70 Alloy ZY (HCG012-G7)
- INTERROLL 363Mm 80Mm 3Ph 012Kw 276460VAc Motorized Conveyor Roller (80I)
- VESTIL 3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel (COL-3-26-44)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (T-360-10P)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 10 in W, Nylon, Yellow (WB1-910-10)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 10 in W, Nylon, Yellow (WB1-910-6)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 10 in W, Nylon, Yellow (WB1-910-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 15 ft L, 4 in W, Nylon, Yellow (EEF4-904-15)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 6 in W, Nylon, Yellow (EEF2-906-6)
- STREN-FLEX Synthetic Web Sling, Type 8, 16 ft L, 24 in W, Nylon, Yellow (WB1-924-16)
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Gray (2MJY8)
- Stren-Flex Slings