Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 8, 10 ft L, 8 in W, Nylon, Yellow
Mfr # WB1-908-10
Zoro # G6989491
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Sling Length 10 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # WB1-908-10
- Zoro # G6989491
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 8 in |
Eye Length | 12 in |
Width | 8" |
Overall Width | 8 in |
Description
Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 1, Sling Length 10 ft, Eye Length 12 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 25,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,800 lb, Basket Hitch Capacity @ 60 Degrees 22,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Replacement Chrome Base with Casters for 100 Series Carts (100C)
- COLSON 5" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 300 lb (2.05456.944 BRK2)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 6 in., 1750 lb., A (1NVU2)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A (5VT72)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 4 in W, Nylon, Yellow (EEF4-904-5)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow (EEF4-901-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-20)
- STREN-FLEX Web Sling, Twisted Eye, 4 ft L, 6,400 lb (EET-2-902PGE)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 16 in W, Nylon, Yellow (WB1-916-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF2-902-12)
- STREN-FLEX Synthetic Web Sling, Type 8, 16 ft L, 8 in W, Nylon, Yellow (WB2-908-16)
- Stren-Flex Slings