Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 6, 8 ft L, 6 in W, Nylon, Black
Mfr # RE1-906-08
Zoro # G7073482
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 6
- Sling Length 8 ft
- Material Nylon
- Number of Sling Legs 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # RE1-906-08
- Zoro # G7073482
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 6 in |
Eye Length | 15 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 1, Sling Length 8 ft, Eye Length 15 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 11,000 lb, Choker Hitch Capacity 8,800 lb, Basket Hitch Capacity 22,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 11,000 lb, Basket Hitch Capacity @ 60 Degrees 19,000 lb, Tag Features Encapsulated Tag, Color Black, Thickness 7/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Pole Hoop Bail, 2 9/16" Internal Width (RF1045)
- US CARGO CONTROL 2" x 15' Black Stainless Steel Endless Ratchet Strap (50SS15FE-BLK)
- ZORO SELECT Jack Chain, Single, SS, Sz 16, 10 Lb, 100 Ft (2ZDG8)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF4-901-5)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow (EET2-904-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow/Black (EET1-902CE-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Black (EEF2-901CW-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET1-902-10)
- STREN-FLEX Synthetic Web Sling, Type 2, 6 ft L, 6 in W, Nylon, Yellow (TTS2-906-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET1-901-3)
- Stren-Flex Slings