Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 6, 8 ft L, 2 in W, Nylon, Black
Mfr # RE2-902-08
Zoro # G6642395
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 6
- Sling Length 8 ft
- Material Nylon
- Number of Sling Legs 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # RE2-902-08
- Zoro # G6642395
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 12 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 2, Sling Length 8 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 7,500 lb, Choker Hitch Capacity 6,000 lb, Basket Hitch Capacity 15,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 7,500 lb, Basket Hitch Capacity @ 60 Degrees 13,000 lb, Tag Features Encapsulated Tag, Color Black, Thickness 5/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps, 450 lb Load Capacity (UKDEC113246)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 7-12" (108-1-7/12)
- FAULTLESS Swivel Plate Caster 6 Polyurethane Wheel (1498-6)
- DAYTON Cable, 1/8 In, L500Ft, WLL400Lb, 7x19, Steel (2TAE4)
- STREN-FLEX Synthetic Web Sling, Type 6, 10 ft L, 2 in W, Nylon, Black (RE2-902-10)
- STREN-FLEX Synthetic Web Sling, Type 6, 18 ft L, 2 in W, Nylon, Black (RE2-902-18)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Black (RE2-902-06)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EEF1-903-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow (EET1-903-8)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 6 in W, Nylon, Yellow (WB1-906-4)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Silver (EE2801TFX4)
- Stren-Flex Web Slings