Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 6, 18 ft L, 2 in W, Nylon, Black
Mfr # RE2-902-18
Zoro # G6995764
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 6
- Sling Length 18 ft
- Material Nylon
- Number of Sling Legs 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # RE2-902-18
- Zoro # G6995764
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Length | 18 ft. |
Sling Width | 2 in |
Eye Length | 12 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 2, Sling Length 18 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 7,500 lb, Choker Hitch Capacity 6,000 lb, Basket Hitch Capacity 15,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 7,500 lb, Basket Hitch Capacity @ 60 Degrees 13,000 lb, Tag Features Encapsulated Tag, Color Black, Thickness 5/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTENDA-LEG Hold Down Cap Kit (804-12)
- VALLEY CRAFT Valley Craft EZY-Rol 4-Wheel Aluminum Drum Truck Solid Rubber Wheels (F82425A0)
- SEGOMO TOOLS 4 Ton Hvy Duty 3 Hook Steel Cable Dual Gear Power Ratchet Puller Syst (9001882B)
- HAMILTON Duralast Wheel, 7X2 1Rb (W-720-D-1)
- STREN-FLEX Synthetic Web Sling, Type 6, 8 ft L, 2 in W, Nylon, Black (RE2-902-08)
- STREN-FLEX Synthetic Web Sling, Type 6, 10 ft L, 2 in W, Nylon, Black (RE2-902-10)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Black (RE2-902-06)
- STREN-FLEX Web Sling, Twisted Eye, 3 ft L, 11500 lb (EET-2-904PGE)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 1 in W, Nylon, Yellow (EEF4-901-16)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 6 in W, Nylon, Yellow (LB1-906-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 1 in W, Nylon, Yellow (EET2-901-20)
- Stren-Flex Slings