Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 6, 14 ft L, 6 in W, Nylon, Black
Mfr # RE2-906-14
Zoro # G7104045
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 6
- Sling Length 14 ft
- Material Nylon
- Color Black
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # RE2-906-14
- Zoro # G7104045
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Length | 14 ft. |
Sling Width | 6 in |
Eye Length | 18 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 2, Sling Length 14 ft, Eye Length 18 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 20,000 lb, Choker Hitch Capacity 16,000 lb, Basket Hitch Capacity 40,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 20,000 lb, Basket Hitch Capacity @ 60 Degrees 34,600 lb, Tag Features Encapsulated Tag, Color Black, Thickness 5/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Silver 2 Handle Aluminum Hand Truck Hard Rubber Wheels 500 lb (DHHT-500A-HR)
- HAMPTON PRODUCTS-KEEPER 10PK Rubb Strap ASSTD (6360)
- LITTLE GIANT Hopper Truck 2000 lb. Capacity, 48"W x 21"H (HT48576PH)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Zinc Plated (T9601035)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 6 in W, Nylon, Black (RE2-906-06)
- STREN-FLEX Synthetic Web Sling, Type 6, 12 ft L, 6 in W, Nylon, Black (RE2-906-12)
- STREN-FLEX Web Sling, Flat Eye, 14 ft L (WB1-924P)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EET2-902-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EEF4-902-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EEF2-901-6)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 6 ft Length, 6,200 lb Vertical Capacity (EN2-801-06)
- Stren-Flex Slings