Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow
Mfr # EET2-904-8
Zoro # G5204412
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 8 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET2-904-8
- Zoro # G5204412
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 8 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,000 lb, Basket Hitch Capacity @ 60 Degrees 20,800 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Ranco Rocket Hard Start Kit, 3.5 to 5 ton (RSW2)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, SEHR (23106)
- CM Screw Pin Anchor Shackle 1 (M654P)
- VALLEY CRAFT Pre-Configured 2000 Trailer, 48"Wx96L (F83978)
- STREN-FLEX Synthetic Web Sling, Type 4, 7 ft L, 4 in W, Nylon, Yellow (EET2-904-7)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Yellow (EET2-904-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 11 ft L, 4 in W, Nylon, Yellow (EET2-904-11)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 6 in W, Nylon, Yellow (EEF2-906-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Black (EET2-901CW-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF2-901-3)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Gray (2MJV7)
- Stren-Flex Slings