Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow/Black
Mfr # EET1-903CB-8
Zoro # G6587244
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 8 ft
- Material Nylon
- Color Yellow/Black
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EET1-903CB-8
- Zoro # G6587244
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 8 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 4,800 lb, Basket Hitch Capacity @ 60 Degrees 8,300 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 7/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER BY US TAPE 35462 Twine 500 Foot Braid Fluorescent Pink (7029390)
- LITTLE GIANT Mobile Pallet Stand, Fixed Height, 40x48" (PDF-4048-6PH2FL)
- ZORO SELECT Column Protector, For 10 In Column, Grn (1710LM)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 350 lb. (P21S-PRP040R-14-AS)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EEF1-902-9)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Gray (EET-2-904ME-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-8)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 20 in W, Nylon, Yellow (WB1-920-8)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x6ft., 6400lb (EEF2-902P)
- STREN-FLEX Synthetic Web Sling, Type 3, 15 ft L, 4 in W, Nylon, Yellow (EEF4-904-15)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EEF2-902-8)
- Stren-Flex Web Slings