Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow
Mfr # EET4-902-8
Zoro # G6107586
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 8 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET4-902-8
- Zoro # G6107586
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 12 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 4, Sling Length 8 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 11,000 lb, Choker Hitch Capacity 8,800 lb, Basket Hitch Capacity 22,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,200 lb, Basket Hitch Capacity @ 60 Degrees 21,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A-Frame Truck, Double-Sided, 40x36 (ATT-4038-95)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 3 in W, Nylon, Yellow (EEF4-903-14)
- HARRINGTON Steel Safety Latch Assmy, For 4DFL1-4DFL6 (ER2CS1002)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E20B8D3C1P6)
- STREN-FLEX Synthetic Web Sling, Type 4, 15 ft L, 2 in W, Nylon, Yellow (EET4-902-15)
- STREN-FLEX Synthetic Web Sling, Type 4, 5 ft L, 2 in W, Nylon, Yellow (EET4-902-5)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET4-902-10)
- STREN-FLEX Synthetic Web Sling, Type 2, 6 ft L, 6 in W, Nylon, Yellow (TTS2-906-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CB-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow/Black (EEF2-904CE-20)
- DAYTON Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (35XF07)
- Stren-Flex Slings