Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 6 ft L, 6 in W, Nylon, Yellow
Mfr # EET1-906-6
Zoro # G6989123
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 6 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET1-906-6
- Zoro # G6989123
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 6 in |
Eye Length | 16 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 9,600 lb, Choker Hitch Capacity 7,600 lb, Basket Hitch Capacity 19,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 9,600 lb, Basket Hitch Capacity @ 60 Degrees 16,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Caster Pad, Caster Dock, For 4"x4-1/2" Plate Size (CB-QCCP4)
- ZORO SELECT Lock Washer (D616)
- DAYTON Wire Rope Clip and Thimble Kit, 1/4 In, SS (1DKL2)
- ALL GEAR Round Braid Ppl Rope, 3/8In dia., 100ft L (AGUH38100)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 6 in W, Nylon, Yellow (EET1-906-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF1-903-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-08)
- STREN-FLEX Web Sling, Flat Eye, 18 ft L, 1,600 lb Cap. (EEF-1-901PHV)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 10 in W, Nylon, Yellow (EET4-910-4)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE2603DFX4)
- Stren-Flex Slings