Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 5 ft L, 8 in W, Nylon, Yellow
Mfr # EET1-908-5
Zoro # G6671901
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 5 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET1-908-5
- Zoro # G6671901
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 8 in |
Eye Length | 20 in |
Width | 8" |
Overall Width | 8 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 5 ft, Eye Length 20 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity 12,800 lb, Choker Hitch Capacity 10,000 lb, Basket Hitch Capacity 25,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,800 lb, Basket Hitch Capacity @ 60 Degrees 22,200 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Post Sleeve, 7 In Dia., 60 In H, Yellow, Shape: ROUND (79760YR)
- ZORO SELECT Rope, 140ft, Manila, 1lb., Jute (1006-WA)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2200 lb. (SPN22-118)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J068)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 6 in W, Nylon, Yellow (EET4-906-8)
- STREN-FLEX Web Sling, Endless, 6 ft L, 6,400 lb Cap. (EN1-901)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET1-902-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Gray (EET-2-902ME-06)
- STREN-FLEX Synthetic Web Sling, Type 4, 7 ft L, 4 in W, Nylon, Yellow (EET2-904-7)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow (EE2601NFX2)
- Stren-Flex Slings