Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Black
Mfr # EET1-902CW-4
Zoro # G7211574
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 4 ft
- Material Nylon
- Color Black
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET1-902CW-4
- Zoro # G7211574
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Black, Thickness 7/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Steel, 8 in., 14,000 lb., Slvr (W-830-FSH-1)
- GREENLEE 3/8 Rope Puller 300FT Rope (450)
- ZORO SELECT Stem Caster, 300 lb. Load, Gray Wheel (P12S-UP030D-ST12)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU5)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Black (EET1-902CW-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Black (EET1-902CW-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Black (EET1-902CW-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Black (EEF2-903CW-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-6)
- STREN-FLEX Web Sling, Endless, 3 ft L, 6,400 lb Cap. (EN1-901)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 20ft L, Oblong Link to Eye, 18,000lb (TO-EE2-802-20)
- Stren-Flex Web Slings