Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Black
Mfr # EET1-901CW-4
Zoro # G6793071
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 4 ft
- Material Nylon
- Color Black
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET1-901CW-4
- Zoro # G6793071
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,200 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,600 lb, Basket Hitch Capacity @ 60 Degrees 2,800 lb, Tag Features Encapsulated Tag, Color Black, Thickness 7/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Yellow Ratchet Strap w/ Chain Extension (5027CE-Y)
- PEERLESS CHAIN 3/8 V10 CLEVIS GRAB HOOK, UPC, 8428400 (8428400)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-243645-3-95)
- COTTERMAN 16 ft 8 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Forward Exit, Powder Coated Finish (M14WC C1)
- STREN-FLEX Synthetic Web Sling, Type 4, 7 ft L, 4 in W, Nylon, Yellow (EET1-904-7)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF2-902-4)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 24 in W, Nylon, Yellow (WB1-924-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow/Black (EEF2-903CE-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EEF4-904-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EET1-902-12)
- STREN-FLEX Eye and Eye Flat Sling, 3 in.x3ft., 4800lb (EEF1-903P)
- Stren-Flex Web Slings