Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 3 ft L, 3 in W, Nylon, Yellow/Black
Mfr # EET2-903CE-3
Zoro # G7052866
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 3 ft
- Material Nylon
- Color Yellow/Black
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET2-903CE-3
- Zoro # G7052866
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 3 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,900 lb, Choker Hitch Capacity 7,200 lb, Basket Hitch Capacity 17,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,900 lb, Basket Hitch Capacity @ 60 Degrees 15,400 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16W, 48 In L, Trim 4 In, PK10 (MB701248)
- METALTECH Outrigger, 4-17/64 in.L, Steel (M-MO32)
- PRO-LINE Plate Caster Kit, Polyurethane, 275 lb, PK4 (TLC-4HDQS)
- SERVICE CASTER Lavex 257UB1660 U-Boat Utility Cart Wheel Replacement (LAV-SCC-PPUR820)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 6 in W, Nylon, Yellow (WB1-906-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 7 ft L, 12 in W, Nylon, Yellow (EET4-912-7)
- STREN-FLEX Synthetic Web Sling, Type 4, 14 ft L, 2 in W, Nylon, Yellow/Black (EET1-902CB-14)
- STREN-FLEX Synthetic Web Sling, Type 3, 17 ft L, 2 in W, Nylon, Yellow (EEF2-902-17)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 6 in W, Nylon, Yellow (EEF2-906-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Gray (EEF-1-902ME-08)
- DAYTON Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Gray (2MKA1)
- Stren-Flex Slings