Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow
Mfr # EET4-901-3
Zoro # G6940665
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 3 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET4-901-3
- Zoro # G6940665
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 12 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 4, Sling Length 3 ft, Eye Length 12 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 5,500 lb, Choker Hitch Capacity 4,400 lb, Basket Hitch Capacity 11,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,100 lb, Basket Hitch Capacity @ 60 Degrees 10,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Scaffold Leveling Jack, Steel, Zinc Plated (M-MBSJS24)
- LOOS Eye End Fitting, 304 S.S, Size 5/32 (MS20668-5)
- US CARGO CONTROL 1/2" Clevis Slip Hook w/ Latch - Grade 70 (CSH12SL)
- KNUFFI Surface Guard, Flat, White (60-6750-1)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 1 in W, Nylon, Yellow (EET4-901-16)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow (EET4-901-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 1 in W, Nylon, Yellow (EET4-901-9)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CB-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 6 in W, Nylon, Yellow (EEF4-906-14)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 10 in W, Nylon, Yellow (EET1-910-10)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE1601DFX5)
- Stren-Flex Slings