Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow
Mfr # EET1-901-3
Zoro # G5204035
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 3 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET1-901-3
- Zoro # G5204035
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 1 in |
Eye Length | 8 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 3 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,200 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,600 lb, Basket Hitch Capacity @ 60 Degrees 2,800 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gas Cylinder Truck, 8 Cylinder Capacity (34D676)
- DAYTON Scissor Lift Table, 800 lb. Cap, 20"W, 35-1/2"L (3KR47)
- MEDCASTER 5" X 3" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TM05PYP281TLTS02)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 325 lb. (P12RX-PRP050D-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EEF2-903-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 3 in W, Nylon, Yellow (EEF2-903-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EEF3-901-12)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 12 in W, Nylon, Yellow (LB1-912-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Gray (EET-1-902ME-12)
- STREN-FLEX Web Sling, Endless, 8 ft L, 12400 lb Cap. (EN1-902P)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Black (EEF2-901CW-4)
- Stren-Flex Slings