Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Yellow
Mfr # EET2-904-20
Zoro # G5204421
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 20 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EET2-904-20
- Zoro # G5204421
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 20 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,000 lb, Basket Hitch Capacity @ 60 Degrees 20,800 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" RED (BOL-48-4.5-RED)
- US CARGO CONTROL 2" x 8' Green Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-GRN)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50507BK)
- AFTERMARKET Key Fits FordNew Holland Skid Steer And fits Yale Forklift (ELI80-0105)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 4 in W, Nylon, Yellow (EET2-904-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Yellow (EET2-904-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 7 ft L, 4 in W, Nylon, Yellow (EET2-904-7)
- STREN-FLEX Synthetic Web Sling, Type 8, 12 ft L, 24 in W, Nylon, Yellow (WB1-924-12)
- STREN-FLEX Web Sling, Twisted Eye, 3 ft L, 11500 lb (EET-2-904PGE)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 8 in W, Nylon, Yellow (EEF2-908-10)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EE2-801-04)
- Stren-Flex Web Slings