Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow
Mfr # EET3-902-20
Zoro # G6763321
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 20 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET3-902-20
- Zoro # G6763321
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 2 in |
Eye Length | 12 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 3, Sling Length 20 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 8,200 lb, Choker Hitch Capacity 6,600 lb, Basket Hitch Capacity 16,500 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,200 lb, Basket Hitch Capacity @ 60 Degrees 14,300 lb, Color Yellow, Standards ASME B30.9, OSHA 1910.184, Basket Hitch Capacity @ 45 Degrees 11,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Caster Barn, Heavy Duty Toolbox Caster Set W/ Red Polyurethane on I (CBTBCSPI4X2)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 8 in, 770 lb (LI-POHI 200G)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (19YX24)
- HAMILTON V Groove Wheel, 10X3 1Tprd (W-10-VT-1)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EET3-902-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET3-902-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Gray (EEF-2-901ME-04)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF4-902-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 4 in W, Nylon, Black (EET2-904CW-6)
- LIFTEX COPORATION Liftex Pro-Edge 2inW 18'L 2 Ply Eye & Eye Poly Web Sling Flat Eyes (EE292X18PD)
- Stren-Flex Web Slings