Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 20 ft L, 1 in W, Nylon, Yellow
Mfr # EET2-901-20
Zoro # G6872616
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 20 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET2-901-20
- Zoro # G6872616
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 1 in |
Eye Length | 8 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 20 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Caster, Stem (GRFG3424L60000)
- LIBERTY MOUNTAIN Paracord 50 ft. - Yellow (447400)
- KEEPER Bungee Mini Carbnr 12Pk (06300)
- DAYTON Hydraulic Cylinder Lift Truck, Load Cap. 300 lb. (26W609)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EET2-901-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow (EET2-901-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET2-901-3)
- STREN-FLEX Eye and Eye Flat Sling, 1in.x10ft., 3200lb (EEF2-901P)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF4-903-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 4 in W, Nylon, Yellow (EEF4-904-16)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN1802DX10)
- Stren-Flex Web Slings