Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow
Mfr # EET1-902-16
Zoro # G6206374
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 16 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET1-902-16
- Zoro # G6206374
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 16 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 20' Yellow Ratchet Strap w/ Wire Hooks (8520WH-Y)
- ZORO SELECT Solid Wheel, Ribbed, 2" W, Ball Bearings (53CM87)
- VESTIL Extruded Rubber Fender Bumper- No Holes (M-6-120)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Galvanized, 63' per Round Pail (T0140633)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Black (EEF1-903CW-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 4 in W, Nylon, Yellow/Black (EET2-904CB-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 3 in W, Nylon, Yellow (EET2-903-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Black (EEF1-901CW-10)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 8 in W, Nylon, Yellow (LB2-908-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF3-901-7)
- DAYTON Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Gray (2MKA4)
- Stren-Flex Web Slings