Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 12 ft L, 4 in W, Nylon, Yellow
Mfr # EET3-904-12
Zoro # G6562315
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 12 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET3-904-12
- Zoro # G6562315
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 16 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 3, Sling Length 12 ft, Eye Length 16 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 15,300 lb, Choker Hitch Capacity 12,200 lb, Basket Hitch Capacity 30,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 15,300 lb, Basket Hitch Capacity @ 60 Degrees 26,500 lb, Color Yellow, Standards ASME B30.9, OSHA 1910.184, Basket Hitch Capacity @ 45 Degrees 21,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Kit, Swivel Plate (6808)
- ZORO SELECT Anchor Shackle, 9,500 lb, Carbon Steel (55AY36)
- VESTIL Pallet Lifter (HDP-2-42)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 1 In, PK10 (MB400060)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 4 in W, Nylon, Yellow (EET3-904-16)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Yellow (EET3-904-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 18 ft L, 4 in W, Nylon, Yellow (EET3-904-18)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 12 in W, Nylon, Yellow (WB1-912-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 6 in W, Nylon, Yellow (EEF4-906-14)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow/Black (EEF2-903CE-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 1 in W, Nylon, Yellow (EET2-901-20)
- Stren-Flex Slings