Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow
Mfr # EET1-902-12
Zoro # G5204044
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 12 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET1-902-12
- Zoro # G5204044
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 12 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEPHANT LIFTING PRODUCTS 1/4 ton Electric Chain Hoist, Elephant SA, Single Speed 115v Single Phase, 20' Lift (SA-025-20)
- ZORO SELECT Wire Shopping Cart, Dark Gray, 300 lb Cap. (WMP-090L-EC)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (42466)
- ZORO SELECT Box Truck, 1400 lb., 42 In.L (4ST-SM-1836-5PO-95)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET1-902-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET1-902-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EET1-902-6)
- STREN-FLEX Web Sling, Twisted Eye, 3 ft L, 6,400 lb (EET-2-902PGE)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Black (EEF2-902CW-8)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 24 in W, Nylon, Yellow (LB1-924-8)
- MAZZELLA Lift America 4' Poly Web Sling Endless, 2500/3200/6400 Lbs Cap (S152052)
- Stren-Flex Web Slings