Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Yellow
Mfr # EET1-904-10
Zoro # G7073123
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 10 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET1-904-10
- Zoro # G7073123
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 10 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 20 ft. (OZ030-20CHOP)
- ZORO SELECT Caster Wheel, 410 lb., 6 D x 2 In. (2RYY1)
- BAUER LADDER Professional Grade 5' Fiberglass Stepladder - 1AA 375 lb. (35005)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 7 ft L, 4 in W, Nylon, Yellow (EET1-904-7)
- STREN-FLEX Web Sling, Endless, 10 ft L, 24800 lb Cap. (EN2-902P)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Black (EEF2-902CW-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Black (EET2-901CW-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF3-901-7)
- STREN-FLEX Eye and Eye Flat Sling, 1 in.x4ft., 3200lb (EEF2-901P)
- STREN-FLEX Web Sling, Flat Eye, 20 ft L, 5,500 lb Cap. (EEF-4-901ME)
- Stren-Flex Web Slings