Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Gray
Mfr # EET-1-903ME-10
Zoro # G6558185
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 10 ft
- Material Nylon
- Number of Sling Legs 1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET-1-903ME-10
- Zoro # G6558185
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 10 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 4,800 lb, Basket Hitch Capacity @ 60 Degrees 8,300 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 24x36 (AF2436-BK)
- ZORO SELECT Adhesive Foam Strip, Yellow, 2 In, PK5 (8ATV2)
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 3000 lb. (W-10-V-1)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Black (EEF1-902CW-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Gray (EET-2-902ME-04)
- STREN-FLEX Synthetic Web Sling, Type 9, 20 ft L, 16 in W, Nylon, Yellow (LB2-916-20)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 8 in W, Nylon, Yellow (WB1-908-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Black (EEF1-902CW-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 18 ft L, 4 in W, Nylon, Yellow (EET3-904-18)
- Stren-Flex Web Slings