Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Black
Mfr # EET1-902CW-10
Zoro # G6851914
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 10 ft
- Material Nylon
- Number of Sling Legs 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET1-902CW-10
- Zoro # G6851914
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 10 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Black, Thickness 7/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 35 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-M1215-2-PLB-2)
- DAYTON Load Wheel Kit (MHAC-04SLG)
- DAYTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Red (452R43)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Black Semi Gloss (D-200-MD-BLK-SG)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Black (EET1-902CW-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Black (EET1-902CW-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Black (EET1-902CW-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Black (EEF2-902CW-3)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x6ft., 6400lb (EEF2-902P)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Black (EEF2-902CW-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Black (EET2-901CW-8)
- Stren-Flex Web Slings