Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Gray
Mfr # EEF-2-902ME-08
Zoro # G6672626
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Nylon
- Color Gray
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF-2-902ME-08
- Zoro # G6672626
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 8 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Instrument Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,200 lb (IC24368SPN95)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112242)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Yellow (EE2801DTX8)
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ J-Hook & D-Ring (2615WHFDR)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-03)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF4-902-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET1-901-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Black (EET2-901CW-10)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 15ft L, Oblong Master Link to Oblong, 6,000lb (DOO-EE2-801-15)
- Stren-Flex Slings