Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow/Black
Mfr # EEF2-901CE-8
Zoro # G6064003
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF2-901CE-8
- Zoro # G6064003
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 1 in |
Eye Length | 8 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 8 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set (SCC-SQ20S514-HRS-78-4)
- SERVICE CASTER 8 Inch Kingpinless Green Poly on Steel Wheel Swivel Caster with Swivel Lock SCC (SCC-KP30S820-PUR-GB-BSL)
- WARN INDUSTRIES WINCH ACCESSORIES, TERMINAL KIT (16464)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 5-Step (KDEC105246-Y)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 6 in W, Nylon, Yellow (EET4-906-9)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF2-903-8)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Black (RE2-902-06)
- LIFT-ALL Web Sling, Type 3, 24 ft L, 3 in W, Nylon, Yellow (EE1803NFX24)
- Stren-Flex Slings