Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Black
Mfr # EEF1-901CW-8
Zoro # G6092292
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Nylon
- Number of Sling Legs 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF1-901CW-8
- Zoro # G6092292
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 1 in |
Eye Length | 8 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 8 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,200 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,600 lb, Basket Hitch Capacity @ 60 Degrees 2,800 lb, Tag Features Encapsulated Tag, Color Black, Thickness 7/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO STEP STOOL, ALUMINUM, FOLDING W/PLASTIC FEET (43672)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 10 ft Hoist Lift, 13/16 in Hook Opening (425Z65)
- METRO Wire Cart, 18 In. W, 30 In. L (1830-39)
- WRAP-IT Storage Strap 28" 1Pk (100-H-28BX)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Black (EEF1-901CW-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Black (EEF1-901CW-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Black (EEF1-901CW-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Black (EEF2-902CW-10)
- STREN-FLEX Synthetic Web Sling, Type 6, 12 ft L, 6 in W, Nylon, Black (RE2-906-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 6 in W, Nylon, Yellow (EEF2-906-9)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Silver (EN1801TX10)
- Stren-Flex Slings