Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow
Mfr # EEF4-904-6
Zoro # G6528645
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EEF4-904-6
- Zoro # G6528645
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 4 in |
Eye Length | 16 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 6 ft, Eye Length 16 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 20,400 lb, Choker Hitch Capacity 16,320 lb, Basket Hitch Capacity 40,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 24,000 lb, Basket Hitch Capacity @ 60 Degrees 41,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 260 lb (PGR40120ZN-DMT32(GG))
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 24 x 36 (SSPT-2436)
- THE BETTER BUNGEE Bungee Cord, Blue, 18 in. L, 1-1/2 in. W (BBC18NBL)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Silver (EE1802TFX11)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EEF4-904-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EEF4-904-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EEF4-904-12)
- STREN-FLEX Synthetic Web Sling, Type 1, 8 ft L, 4 in W, Nylon, Yellow (TCS1-904-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Gray (EEF-1-901ME-03)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Black (EET1-902CW-10)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 1 in W, Polyester, Silver (EE2801TTX7)
- Stren-Flex Slings