Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow
Mfr # EEF2-904-6
Zoro # G7091183
original price:
$83.48
7% off
new price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF2-904-6
- Zoro # G7091183
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,000 lb, Basket Hitch Capacity @ 60 Degrees 20,800 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00085)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LKRA-TPA 101G-FI)
- ZORO SELECT Dock Bumper, 12x6x20 In., Rubber (26W586)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- STREN-FLEX Synthetic Web Sling, Type 8, 16 ft L, 8 in W, Nylon, Yellow (WB1-908-16)
- STREN-FLEX Synthetic Web Sling, Type 8, 16 ft L, 24 in W, Nylon, Yellow (WB1-924-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Black (EEF2-901CW-10)
- STREN-FLEX Synthetic Web Sling, Type 6, 4 ft L, 4 in W, Nylon, Black (RE2-904-04)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EET4-902-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 10 in W, Nylon, Yellow (EET2-910-16)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow (EE1602DTX10)
- Stren-Flex Slings