Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 5 ft L, 3 in W, Nylon, Yellow
Mfr # EEF2-903-5
Zoro # G6720183
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 5 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EEF2-903-5
- Zoro # G6720183
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 5 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,900 lb, Choker Hitch Capacity 7,200 lb, Basket Hitch Capacity 17,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,900 lb, Basket Hitch Capacity @ 60 Degrees 15,400 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Basket Truck, 16 Bu. Cap., Blue, 40 In. L (33W315)
- LOUISVILLE Nylon Ladder Safety Lash (PK-E11R)
- LIFT-ALL Roundsling, Endless, 4 ft L, 10000 lb Cap (KEN10KX4)
- ASHLAND CONVEYOR Steel Sprocketed Roller, 2-1/2InDia, 43BF (S43 CO GP FTS 2-50A17)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EEF2-903-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF2-903-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 3 in W, Nylon, Yellow (EEF2-903-3)
- STREN-FLEX Synthetic Web Sling, Type 8, 12 ft L, 10 in W, Nylon, Yellow (WB1-910-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Yellow (EET4-904-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 3 in W, Nylon, Yellow (EET4-903-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EEF1-903-20)
- Stren-Flex Web Slings