Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 5 ft L, 10 in W, Nylon, Yellow
Mfr # EEF4-910-5
Zoro # G7183364
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 5 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EEF4-910-5
- Zoro # G7183364
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 10 in |
Width | 10" |
Eye Length | 24 in |
Overall Width | 10 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 5 ft, Eye Length 24 in, Overall Width 10 in, Number of Legs 1, Vertical Hitch Capacity 53,300 lb, Choker Hitch Capacity 42,600 lb, Basket Hitch Capacity 106,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 55,000 lb, Basket Hitch Capacity @ 60 Degrees 95,200 lb, Color Yellow, Standards ASME B30.9, OSHA 1910.184, Basket Hitch Capacity @ 45 Degrees 77,700 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Rack Guard, 36.63x8.94x4.5 (LPRO-36-9-4)
- HAMILTON Dual Wheel Swivel Pnumatic Castrs, 12 in. (S-7212-PRG)
- PIUSI Drum Trolley, 43" H (F1206801B)
- CROSBY Swivel Hook, Alloy Steel, 6000 lb., Gold (1048834)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 12 in W, Nylon, Yellow (WB1-912-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF1-903-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow/Black (EET1-902CE-4)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 6 in W, Nylon, Yellow (WB1-906-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Black (EEF2-902CW-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-16)
- STREN-FLEX Synthetic Web Sling, Type 1, 4 ft L, 2 in W, Nylon, Yellow (TCS2-902-4)
- Stren-Flex Slings