Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow
Mfr # EEF4-904-4
Zoro # G6428335
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF4-904-4
- Zoro # G6428335
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 4 in |
Eye Length | 16 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 4 ft, Eye Length 16 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 20,400 lb, Choker Hitch Capacity 16,320 lb, Basket Hitch Capacity 40,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 24,000 lb, Basket Hitch Capacity @ 60 Degrees 41,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 in. dia., 50 ft., 7 x 7, Vinyl (33RF58)
- T.W. EVANS CORDAGE CO .09375 in. x 1000 ft. Solid Braid Polyester Rope (294-030-70)
- WESCO Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (260062)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33515)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 4 in W, Nylon, Yellow (EEF4-904-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EEF4-904-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 4 in W, Nylon, Yellow (EEF4-904-5)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF2-902-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 8 in W, Nylon, Yellow (EEF2-908-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET1-902-8)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE2601NFX4)
- Stren-Flex Slings