Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Yellow/Black
Mfr # EEF1-903CE-4
Zoro # G6555717
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EEF1-903CE-4
- Zoro # G6555717
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 4,800 lb, Basket Hitch Capacity @ 60 Degrees 8,300 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Coil, Straight, 100 ft., 440 lb. (6041032)
- COTTERMAN 66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-401 A2 C1 P5)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 6ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-06)
- CASTERHQ 3"x1.25" Steel Wheel Caster, All Swivel Casters, 1,400 lb, PK4 (21CS314SS-01-Set)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow/Black (EEF1-903CE-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow/Black (EEF1-903CE-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 3 in W, Nylon, Yellow/Black (EEF1-903CE-3)
- STREN-FLEX Eye and Eye Twist Sling, 3inx6 ft., 8900lb (EET2-903P)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Black (EET2-904CW-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF3-903-10)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (EE1801DFX4)
- Stren-Flex Web Slings