Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Black
Mfr # EEF2-903CW-4
Zoro # G6524673
original price:
$54.19
29% off
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Nylon
- Number of Sling Legs 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EEF2-903CW-4
- Zoro # G6524673
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,900 lb, Choker Hitch Capacity 7,200 lb, Basket Hitch Capacity 17,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,900 lb, Basket Hitch Capacity @ 60 Degrees 15,400 lb, Tag Features Encapsulated Tag, Color Black, Thickness 5/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF, Axle Size: 7/16 in (DG19)
- WINDLINE Windline UP-3 Under Platform Telescoping 3-Step Ladder - Plastic Molded Steps (UP-3)
- EGA Fixed Dock Ladder, Walk Through, 6 Steps, Top Step Height 5'6", Overall Length 9' (MDT06)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000805)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Black (EEF2-903CW-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Black (EEF2-903CW-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EEF3-904-6)
- STREN-FLEX Eye and Eye Twist Sling, 3inx6 ft., 8900lb (EET2-903P)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow/Black (EEF1-902CB-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Black (EEF2-902CW-20)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Silver (EE2802TTX3)
- Stren-Flex Web Slings