Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow/Black
Mfr # EEF1-902CB-4
Zoro # G7133883
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 4 ft
- Material Nylon
- Color Yellow/Black
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF1-902CB-4
- Zoro # G7133883
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 7/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 3500 lb. (3T210X4)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Nylon, Yellow (EN1802NX8)
- PROTECTIONPRO Chicken Case Aluminum Flat Dollies, 6 x 15.25 x 23 in. (PR1607988)
- BIG JOE Powered Pallet Jack, Li-Ion, 24V (LPT26)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow/Black (EEF1-902CB-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF1-902-12)
- STREN-FLEX Eye and Eye Flat Sling, 1in.x12ft., 1600lb (EEF1-901P)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EEF2-902-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Black (EEF2-903CW-10)
- STREN-FLEX Synthetic Web Sling, Type 8, 14 ft L, 8 in W, Nylon, Yellow (WB1-908-14)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET4-902-10)
- Stren-Flex Slings