Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 3 ft L, 3 in W, Nylon, Yellow/Black
Mfr # EEF1-903CE-3
Zoro # G6837467
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 3 ft
- Material Nylon
- Color Yellow/Black
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF1-903CE-3
- Zoro # G6837467
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 3 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 4,800 lb, Basket Hitch Capacity @ 60 Degrees 8,300 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Alloy Steel, 6000 lb., Gold (1048834)
- COTTERMAN 90 in H Stainless Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E10B4SSP6)
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 4PK (DXBC33004)
- ZORO SELECT Wire Cart, 3 Shelf, 36x18x39, Chrome (2HDD8)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Yellow/Black (EEF1-903CE-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow/Black (EEF1-903CE-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow/Black (EEF1-903CE-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF1-902-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF3-902-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF2-902-10)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 3 in W, Polyester, Silver (EE2803TTX8)
- Stren-Flex Slings