Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow
Mfr # EEF4-902-3
Zoro # G6947464
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 3 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EEF4-902-3
- Zoro # G6947464
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 12 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 3 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 11,000 lb, Choker Hitch Capacity 8,800 lb, Basket Hitch Capacity 22,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,200 lb, Basket Hitch Capacity @ 60 Degrees 21,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214PSU)
- CAMCO Retractable Tie Down Straps - 2" Width 5.5 Bolt On (50030)
- GLOBAL INDUSTRIAL Bracket Kit in Pair for Drop-In Style, Steel, Yellow (436733)
- ZORO SELECT Dock Seal Patch Kit (D-KIT)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow (EEF4-902-14)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF4-902-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 13 ft L, 2 in W, Nylon, Yellow (EEF4-902-13)
- STREN-FLEX Synthetic Web Sling, Type 9, 20 ft L, 16 in W, Nylon, Yellow (LB2-916-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Black (EEF2-902CW-8)
- STREN-FLEX Synthetic Web Sling, Type 1, 3 ft L, 3 in W, Nylon, Yellow (TCS2-903-3)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 4 in W, Polyester, Silver (EE2804TTX20)
- Stren-Flex Slings