Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow
Mfr # EEF4-903-20
Zoro # G6073532
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 20 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF4-903-20
- Zoro # G6073532
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 15 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 20 ft, Eye Length 15 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 16,400 lb, Choker Hitch Capacity 13,120 lb, Basket Hitch Capacity 32,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees 31,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 1/4 In, Aluminum, PK25 (1DLE1)
- VESTIL Fork Extension, Standard, 66 L x 4" W, PR (FE-4-66)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Steel, 4PK (PAKCM03)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 400lb. Cap, Black (36FK92)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF4-903-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 3 in W, Nylon, Yellow (EEF4-903-7)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 3 in W, Nylon, Yellow (EEF4-903-16)
- STREN-FLEX Synthetic Web Sling, Type 4, 7 ft L, 2 in W, Nylon, Yellow (EET2-902-7)
- STREN-FLEX Synthetic Web Sling, Type 6, 18 ft L, 2 in W, Nylon, Black (RE2-902-18)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x4ft., 3200lb (EEF1-902P)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EEF3-903-20)
- Stren-Flex Slings