Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow
Mfr # EEF2-902-16
Zoro # G5206223
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 16 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EEF2-902-16
- Zoro # G5206223
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 16 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Black, 4-Count (B18BK4PK)
- DAYTON Hydraulic Pump, 13-49/64"Hx5-29/32"L (493X20)
- PEERLESS CHAIN 1/2 V10 CL HK PIN KIT, UPC, 8410599 (8410599)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 20 bu, white (G20-WWX-SLN)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EEF2-902-5)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF2-902-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 2 in W, Nylon, Yellow (EEF2-902-7)
- STREN-FLEX Synthetic Web Sling, Type 2, 6 ft L, 4 in W, Nylon, Yellow (TTS2-904-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 3 in W, Nylon, Yellow/Black (EET2-903CB-20)
- STREN-FLEX Eye and Eye Twist Sling, 6inx3 ft., 9600lb (EET1-906P)
- HSI Eye and Eye Round Slings, 28 ft L, Green (SP530EE-28)
- Stren-Flex Web Slings