Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Gray
Mfr # EEF-2-902ME-16
Zoro # G6756163
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 16 ft
- Material Nylon
- Number of Sling Legs 1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF-2-902ME-16
- Zoro # G6756163
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 16 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, Scale, 4400 lb Cap, Steel (54YG30)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- ALECO Clear-Flex II Low-Temp Smooth Bulk Roll 8" x .080 x 150' (171127)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RYZ9)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-06)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-04)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Gray (EEF-2-904ME-12)
- STREN-FLEX Synthetic Web Sling, Type 6, 10 ft L, 2 in W, Nylon, Black (RE2-902-10)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 20 in W, Nylon, Yellow (LB2-920-8)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Yellow (EE1604DFX4)
- Stren-Flex Slings