Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 16 ft L, 1 in W, Nylon, Yellow
Mfr # EEF2-901-16
Zoro # G6857812
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 16 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF2-901-16
- Zoro # G6857812
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 16 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-TPRB-TP2)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Black (EET2-901CW-6)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 240 lb (CH04AMP125RGTP01)
- CROSBY Eye Hook, Alloy Steel, 22,000 lb., Gold (1022446)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF2-901-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF2-901-7)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EEF2-901-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Gray (EEF-2-901ME-06)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF2-902-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EEF2-902-3)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Yellow (EE1604DFX15)
- Stren-Flex Web Slings