Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 15 ft L, 2 in W, Nylon, Yellow
Mfr # EEF4-902-15
Zoro # G6695342
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 15 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EEF4-902-15
- Zoro # G6695342
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Length | 15 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 12 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 15 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 11,000 lb, Choker Hitch Capacity 8,800 lb, Basket Hitch Capacity 22,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,200 lb, Basket Hitch Capacity @ 60 Degrees 21,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 6"X2" Polyurethane Wheel Rigid Caster - 900 Lbs Capacity (146UPRB620R)
- US CARGO CONTROL 2" x 15' Red Endless Ratchet Strap (5315FE-RED)
- DAYTON Cable, 3/8 In, L25Ft, WLL2880Lb, 7x19, Steel (2VJP3)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 8 in, 900 lb, Blu (1ULF2)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET1-902-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 6 in W, Nylon, Yellow (EET1-906-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow/Black (EET1-903CB-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow (EET3-902-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 2 in W, Nylon, Yellow (EEF2-902-7)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 4 in W, Nylon, Yellow (EET3-904-16)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE2801TFX2)
- Stren-Flex Web Slings